Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Connector 
  • Basic MaterialMetal 
  • Body MaterialLow Lead Brass 
  • Connection TypeCompression x MNPT 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Tube Size
Please Select
Pipe Size
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Availability
Price
Qty
700068-0502
5/16"
1/8"

$2.84 / each

Connector,LL Brass,CompxM,5/16Inx1/8In
Catalog Page #  3993 

Price: $2.84 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size5/16"
  • Pipe Size1/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0504
5/16"
1/4"

$3.22 / each

Connector,LL Brass,CompxM,5/16Inx1/4In
Catalog Page #  3993 

Price: $3.22 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size5/16"
  • Pipe Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0602
3/8"
1/8"

$3.30 / each

Connector,LL Brass,CompxM,3/8Inx1/8In
Catalog Page #  3993 

Price: $3.30 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size3/8"
  • Pipe Size1/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0604
3/8"
1/4"

$3.36 / each

Connector,LL Brass,CompxM,3/8Inx1/4In
Catalog Page #  3993 

Price: $3.36 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0606
3/8"
3/8"

$4.16 / each

Connector,Low Lead Brass,CompxM,3/8In
Catalog Page #  3993 

Price: $4.16 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0608
3/8"
1/2"

$5.54 / each

Connector,LL Brass,CompxM,3/8Inx1/2In
Catalog Page #  3993 

Price: $5.54 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size3/8"
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0806
1/2"
3/8"

$5.09 / each

Connector,LL Brass,CompxM,1/2Inx3/8In
Catalog Page #  3993 

Price: $5.09 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size1/2"
  • Pipe Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-0808
1/2"
1/2"

$6.66 / each

Connector,Low Lead Brass,CompxM,1/2In
Catalog Page #  3993 

Price: $6.66 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700068-1008
5/8"
1/2"

$7.27 / each

Connector,LL Brass,CompxM,5/8Inx1/2In
Catalog Page #  3993 

Price: $7.27 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x MNPT
  • Tube Size5/8"
  • Pipe Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant