Skip Content

 
Hex Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Nipple

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryReducing and Hex Nipples 
  • ItemHex Nipple 
  • Body MaterialBrass 
  • Connection TypeMNPT 
  • Max. Pressure1200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Pipe Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
706122-02
1/8"

$1.56 / each

Hex Nipple, Brass,1/8 In.,MNPT
Catalog Page #  NA

Price: $1.56 / each

Technical Specs

  • Fittings Sub-CategoryReducing and Hex Nipples
  • ItemHex Nipple
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706122-04
1/4"

$2.32 / each

Hex Nipple, Brass,1/4 In.,MNPT
Catalog Page #  NA

Price: $2.32 / each

Technical Specs

  • Fittings Sub-CategoryReducing and Hex Nipples
  • ItemHex Nipple
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706122-06
3/8"

$3.89 / each

Hex Nipple, Brass,3/8 In.,MNPT
Catalog Page #  NA

Price: $3.89 / each

Technical Specs

  • Fittings Sub-CategoryReducing and Hex Nipples
  • ItemHex Nipple
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706122-08
1/2"

$6.37 / each

Hex Nipple, Brass,1/2 In.,MNPT
Catalog Page #  NA

Price: $6.37 / each

Technical Specs

  • Fittings Sub-CategoryReducing and Hex Nipples
  • ItemHex Nipple
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706122-12
3/4"

$8.56 / each

Hex Nipple, Brass,3/4 In.,MNPT
Catalog Page #  NA

Price: $8.56 / each

Technical Specs

  • Fittings Sub-CategoryReducing and Hex Nipples
  • ItemHex Nipple
  • Body MaterialBrass
  • Pipe Size3/4"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant