Skip Content

 
Hex Head Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Head Plug


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemHex Head Plug 
  • Body MaterialBrass 
  • Connection TypeMNPT 
  • Max. Pressure1200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
706121-02
1/8"

$1.13 / each

Hex Head Plug, Brass,1/8 In.
Catalog Page #  3900 

Price $1.13 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Plug
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706121-04
1/4"

$1.56 / each

Hex Head Plug, Brass,1/4 In.
Catalog Page #  3900 

Price $1.56 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Plug
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706121-06
3/8"

$2.44 / each

Hex Head Plug, Brass,3/8 In.
Catalog Page #  3900 

Price $2.44 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Plug
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706121-08
1/2"

$3.80 / each

Hex Head Plug, Brass,1/2 In.
Catalog Page #  3900 

Price $3.80 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Plug
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706121-12
3/4"

$8.65 / each

Hex Head Plug, Brass,3/4 In.
Catalog Page #  3900 

Price $8.65 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Plug
  • Body MaterialBrass
  • Pipe Size3/4"
  • Connection TypeMNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant