Skip Content

 
Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Bushing


Technical Specs

  • Fittings Sub-CategoryBushings 
  • ItemHex Bushing 
  • Body MaterialBrass 
  • Connection TypeMNPT x FNPT 
  • Max. Pressure1200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
706110-0402
1/4" x 1/8"

$1.48 / each

Hex Pipe Bushing,1/4 In. x 1/8 In.
Catalog Page #  3900 

Price $1.48 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size1/4" x 1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706110-0602
3/8" x 1/8"

$3.35 / each

Hex Pipe Bushing,3/8 In. x 1/8 In.
Catalog Page #  3900 

Price $3.35 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size3/8" x 1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706110-0604
3/8" x 1/4"

$1.94 / each

Hex Pipe Bushing,3/8 In. x 1/4 In.
Catalog Page #  3900 

Price $1.94 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size3/8" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706110-0804
1/2" x 1/4"

$3.63 / each

Hex Pipe Bushing,1/2 In. x 1/4 In.
Catalog Page #  3900 

Price $3.63 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size1/2" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706110-0806
1/2" x 3/8"

$3.07 / each

Hex Pipe Bushing,1/2 In. x 3/8 In.
Catalog Page #  3900 

Price $3.07 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size1/2" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706110-1206
3/4" x 3/8"

$9.49 / each

Hex Pipe Bushing,3/4 In. x 3/8 In.
Catalog Page #  3900 

Price $9.49 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size3/4" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706110-1208
3/4" x 1/2"

$4.84 / each

Hex Pipe Bushing,3/4 In. x 1/2 In.
Catalog Page #  3900 

Price $4.84 / each

Technical Specs

  • Fittings Sub-CategoryBushings
  • ItemHex Bushing
  • Body MaterialBrass
  • Pipe Size3/4" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant