Skip Content

 
Forged Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Forged Nut


Technical Specs

  • Fittings Sub-CategoryNuts 
  • ItemForged Nut 
  • Flare Type45 Degrees 
  • Body MaterialLow Lead Brass 
  • Connection TypeFemale Flare 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
704018-04
1/4"
7/16-20

$2.39 / each

Enter location to check availability
Forged Nut,45 deg,Low Lead Brass,1/4 In.
Catalog Page #  3990 

Price $2.39 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemForged Nut
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size1/4"
  • Flare Thread Size7/16-20
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704018-06
3/8"
5/8-18

$3.65 / each

Enter location to check availability
Forged Nut,45 deg,Low Lead Brass,3/8 In.
Catalog Page #  3990 

Price $3.65 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemForged Nut
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size3/8"
  • Flare Thread Size5/8-18
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704018-08
1/2"
3/4-16

$5.04 / each

Enter location to check availability
Forged Nut,45 deg,Low Lead Brass,1/2 In.
Catalog Page #  3990 

Price $5.04 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemForged Nut
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size1/2"
  • Flare Thread Size3/4-16
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704018-10
5/8"
7/8-14

$7.20 / each

Enter location to check availability
Forged Nut,45 deg,Low Lead Brass,5/8 In.
Catalog Page #  3990 

Price $7.20 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemForged Nut
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size5/8"
  • Flare Thread Size7/8-14
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More