Skip Content

 
Female Elbow 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Elbow 90 Degrees


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemFemale Elbow, 90 Degrees 
  • Basic MaterialMetal 
  • Body MaterialLow Lead Brass 
  • Connection TypeCompression 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
700065-04
1/4"

$4.98 / each

Elbow, 90,Low Lead Brass,Comp,1/4In
Catalog Page #  3993 

Price $4.98 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemFemale Elbow, 90 Degrees
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700065-06
3/8"

$6.12 / each

Elbow, 90,Low Lead Brass,Comp,3/8In
Catalog Page #  3993 

Price $6.12 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemFemale Elbow, 90 Degrees
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant