Skip Content

 
Female Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Connector

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemFemale Connector 
  • Basic MaterialMetal 
  • Body MaterialLow Lead Brass 
  • Connection TypeCompression x FNPT 
  • Tube Size3/8" 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Pipe Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
700066-0604
1/4"

$3.45 / each

Connector,LL Brass,CompxF,3/8Inx1/4In
Catalog Page #  3993 

Price: $3.45 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x FNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700066-0606
3/8"

$4.01 / each

Connector,Low Lead Brass,CompxF,3/8In
Catalog Page #  3993 

Price: $4.01 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Connector
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression x FNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant