Skip Content

 
Cross close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cross

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryCrosses 
  • ItemCross 
  • Body MaterialBrass 
  • Connection TypeFNPT 
  • Max. Pressure1200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
706102-02
1/8"

$7.90 / each

Cross, Brass,1/8 In.,FNPT
Catalog Page #  NA

Price: $7.90 / each

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemCross
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706102-04
1/4"

$15.95 / each

Cross, Brass,1/4 In.,FNPT
Catalog Page #  NA

Price: $15.95 / each

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemCross
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706102-06
3/8"

$22.34 / each

Cross, Brass,3/8 In.,FNPT
Catalog Page #  NA

Price: $22.34 / each

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemCross
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant