Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryCaps 
  • ItemCap 
  • Flare Type45 Degrees 
  • Body MaterialLow Lead Brass 
  • Connection TypeFemale Flare 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Flare Thread Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
704040-04
1/4"
7/16-20

$0.95 / each

Cap,45 deg.,Low Lead Brass,Female Flare
Catalog Page #  3990 

Price $0.95 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size1/4"
  • Flare Thread Size7/16-20
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704040-06
3/8"
5/8-18

$1.66 / each

Cap,45 deg.,Low Lead Brass,Female Flare
Catalog Page #  3990 

Price $1.66 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size3/8"
  • Flare Thread Size5/8-18
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704040-08
1/2"
3/4-16

$2.52 / each

Cap,45 deg.,Low Lead Brass,Female Flare
Catalog Page #  3990 

Price $2.52 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFemale Flare
  • Tube Size1/2"
  • Flare Thread Size3/4-16
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant