Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryCaps 
  • ItemCap 
  • Body MaterialBrass 
  • Connection TypeFNPT 
  • Max. Pressure1200 psi 
BrandANDERSON METALS 
Pipe Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
706108-02
1/8"

$1.71 / each

Pipe Cap, Brass,1/8 In.,FNPT
Catalog Page #  3899 

Price: $1.71 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
706108-04
1/4"

$2.14 / each

Pipe Cap, Brass,1/4 In.,FNPT
Catalog Page #  3899 

Price: $2.14 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
706108-06
3/8"

$3.92 / each

Pipe Cap, Brass,3/8 In.,FNPT
Catalog Page #  3899 

Price: $3.92 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
706108-08
1/2"

$5.61 / each

Pipe Cap, Brass,1/2 In.,FNPT
Catalog Page #  3899 

Price: $5.61 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
706108-12
3/4"

$9.12 / each

Pipe Cap, Brass,3/4 In.,FNPT
Catalog Page #  3899 

Price: $9.12 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Body MaterialBrass
  • Pipe Size3/4"
  • Connection TypeFNPT
  • Max. Pressure1200 psi