Skip Content

 
Brass FNPT Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass FNPT Tee


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemTee 
  • Body MaterialBrass 
  • Connection TypeFNPT 
  • Max. Pressure1200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
706101-02
1/8"

$5.61 / each

Tee, Brass,1/8 In.,FNPT
Catalog Page #  3899 

Price $5.61 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706101-04
1/4"

$10.27 / each

Tee, Brass,1/4 In.,FNPT
Catalog Page #  3899 

Price $10.27 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706101-06
3/8"

$14.16 / each

Tee, Brass,3/8 In.,FNPT
Catalog Page #  3899 

Price $14.16 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706101-08
1/2"

$32.15 / each

Tee, Brass,1/2 In.,FNPT
Catalog Page #  3899 

Price $32.15 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706101-12
3/4"

$46.85 / each

Tee, Brass,3/4 In.,FNPT
Catalog Page #  3899 

Price $46.85 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBrass
  • Pipe Size3/4"
  • Connection TypeFNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant