Skip Content

Hex Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Bushing

ANDERSON FITTINGS

Technical Specs

  • Fittings Sub-CategoryBushings 
  • ItemHex Bushing 
  • Body MaterialChrome Plated Brass 
  • Connection TypeFNPT x MNPT 
  • Max. Pressure125 psi 
BrandANDERSON FITTINGS 
Pipe Size
Please Select
Item #Pipe SizeAvailabilityPrice Qty
2UEH81/4" x 1/8"

Typically in Stock

$9.53 / each

2UEH93/8" x 1/8"

Typically in Stock

$9.53 / each

2UEJ13/8" x 1/4"

Typically in Stock

$9.53 / each

2UEJ21/2" x 1/8"

Typically in Stock

$14.36 / each

2UEJ31/2" x 1/4"

Typically in Stock

$11.97 / each

2UEJ41/2" x 3/8"

Typically in Stock

$13.59 / each

2UEJ53/4" x 1/8"

Typically in Stock

$18.69 / each

2UEJ63/4" x 1/4"

Typically in Stock

$18.69 / each

2UEJ73/4" x 3/8"

Typically in Stock

$15.53 / each

2UEJ83/4" x 1/2"

Typically in Stock

$15.53 / each

2UEJ91" x 1/4"

Typically in Stock

$28.50 / each

2UEK11" x 1/2"

Typically in Stock

$23.56 / each

2UEK21" x 3/4"

Typically in Stock

$23.56 / each

Adding More Products