Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap

ANDERSON FITTINGS

Technical Specs

  • Fittings Sub-Category:Caps 
  • Item:Cap 
  • Connection Type:FNPT 
Brand:ANDERSON FITTINGS 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Product #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UDU5Brass1/8"1200 psi

Clearance - Limited Quantity Available

$0.68 / each

2UEG7Chrome Plated Brass1/8"125 psi

Item ships within 22 business days from supplier

$11.15 / each

2UEG8Chrome Plated Brass1/4"125 psi

Typically in Stock

$11.37 / each

2UEG9Chrome Plated Brass3/8"125 psi

Typically in Stock

$11.36 / each

2UEH1Chrome Plated Brass1/2"125 psi

Typically in Stock

$15.17 / each

2UEH2Chrome Plated Brass3/4"125 psi

Typically in Stock

$19.93 / each

2UEH3Chrome Plated Brass1"125 psi

Typically in Stock

$28.25 / each

Adding More Products