Skip Content

Fire Shelter,Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fire Shelter, Large

Price $690.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9AN11
  • Mfr. Model # 9003051
  • UNSPSC # 72102005
  • Catalog Page # N/A
  • Shipping Weight 6.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Shelter
  • SizeLarge
  • AccommodatesFirefighters Taller than 6 ft. 1" and/or Whose Girth Exceeds 53"
  • Open Height19-1/2"
  • Open Width33"
  • Open Length96"
  • ColorSilver
  • IncludesBlue Nylon Duck Carrying Case, Plastic Case Liner and Instructional DVD
  • StandardsUSFS 5100-606

Compliance and Restrictions

None

Details

Provides protection from radiant and convective heat and is designed as a last resort for wildland firefighters should planned escape routes or safety zones be compromised.

• ISO 9001 certified
• Manufactured to U.S. Forestry Service specifications

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.