Skip Content

Soil Recovery Probe,Regular,7/8 Inx33In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soil Recovery Probe, Regular, 7/8 Inx33In

Price $84.40 / each

Please sign in or register to access lists

Go

Ship to: 02108 (Change)

Go

Invalid Zip Code

EVERETT branch 091

  • Item # 4KMK6
  • Mfr. Model # 401.03
  • UNSPSC # 41113910
  • Catalog Page # 888
  • Shipping Weight 2.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoil Recovery Probe
  • TypeRegular
  • Connector Type5/8" Thread
  • Dia. (In.)7/8
  • Length (In.)33
  • Material of ConstructionUnplated 4130 Alloy Steel
  • IncludesProbe Body, 10" Comfortably Gripped Cross Handle
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
For instance if I wanted to get a sample at a depth of 6 feet, could I add extensions to this probe? realizing that I would have to auger down in increments, emptying the tube each time. If this is possible, do you sell the extension that would fit?
9 months ago
by
Read all my Q&A
 
Please wait while more information about Geomatt is loaded.
Additional information about Geomatt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

There are extensions available in varying lengths. 4 foot is generally the most common. That is our part number 4KKV1.

Thank you for using Grainger Ask and Answer
7 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:40:43.425-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KMK6, prod, sort_default
1 of 1
  • 2015-07-28T19:40:43.427-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KMK6, prod, sort_default
1 of 1