Skip Content

Voltage,Continuity Testr,1000VAC,1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Voltage, Continuity Testr, 1000VAC, 1000VDC

Price $103.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZH0
  • Mfr. Model # VPC-31
  • UNSPSC # 41113637
  • Catalog Page # 690
  • Shipping Weight 0.94 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage and Continuity Tester
  • AC Voltage Range 15 to 1000
  • DC Voltage Range 5 to 1000
  • Calibration Frequency 45 to 65 Hz
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Display Backlit LCD with Discrete LED
  • Basic DC Accuracy 1.0% + 2 Digits
  • Battery Type (2) Standard 1.5V AAA Size (NEDA 24G or IEC R03) or (2) 1.5V AAA Size (NEDA 24A or IEC LR03) Alkaline
  • Manufacturers Warranty Length 1 yr.
  • Special Features High Input Impedance, Indicator Self Test, Auto Hold, Overload Alert Warning, EF Detection, Auto Display Backlit, AC Detection Shaker, Bi Color LED Hazardous Live Warning and GFCI Leakage Load
  • GFCI Test Yes
  • Non-Contact Voltage Detector Yes
  • Audible Continuity Yes
  • DC Polarity Yes
  • Auto Ranging Yes
  • Data Hold Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.