Skip Content

Voltage Tester,480VAC,600VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Voltage Tester, 480VAC, 600VDC

Price $9.14 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NLK5
  • Mfr. Model # PY-1A
  • UNSPSC # 41113637
  • Catalog Page # 690
  • Shipping Weight 0.26 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage Tester
  • AC Voltage Range 120 to 480
  • DC Voltage Range 160/330/380/600
  • Calibration Frequency 50/60 Hz
  • Safety Rating CAT III 600V
  • Display (4) Neon Lamps
  • Standards CE, SA
  • Includes Users Manual
  • Manufacturers Warranty Length 1 yr.
  • Special Features Built In Test Lead Holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Ease of operation and convenience This instrument has the versatility that most people would like to have. Easy to read voltage display, probe securing, and convenient size are the features I like. March 31, 2012
Rated 5 out of 5 by Perfect This is the perfect tool to carry in your pocket for quick, reliable testing of a circuit March 27, 2012
Rated 5 out of 5 by This product has the whole so many wonderful features for such a small package. I wish to write about the AMPROBE PY-1A Voltage tester you can test either AC / DC voltages.AC from 120 volts to 480 volts. DC voltages from 160 volts to 480 volts. It's easy one hand operation makes it a wonderful tool for everyone from the beginner to seasoned electrician.The AMPROBE PY- 1A also has four neon indicator lights for easy identification of the voltage level that your working with. The built in test leads holder and the fact that the entire probe is small enough to fit in your pocket are like icing on the cake. Everyone shoulder own at least one of these , you will be happy that you do.. January 4, 2012
  • 2016-04-27 T23:31:49.117-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5NLK5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.