Skip Content

Voltage Detector,50 to 1000VAC,6 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Voltage Detector, 50 to 1000VAC, 6 In. L

Price $40.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U589
  • Mfr. Model # VP-440/WWG
  • UNSPSC # 41113637
  • Catalog Page # N/A
  • Shipping Weight 0.18 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVoltage Detector
  • Voltage Range50 to 1000VAC
  • IndicationVisual
  • Battery TypeAAA
  • Safety RatingCAT III 1000V
  • Length6"
  • Diameter1/2"
  • Special FeaturesTotally Insulated, Tests for AC Voltages Cables, Wall Sockets, Junction Boxes, Fuses, Circuit Breakers
  • Operating Temp.-4 Degrees to 130 Degrees F
  • Includes(2) AAA Batteries, Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 8reviewers.
Rated 4 out of 5 by Here is where it fails While the tester works properly there is an issue with the rating.Amprobe lists this product on their website as having a range of 100-1000volts and also 110-1000 volts. The individual package specifies the range as 50-1000volts. Every competent electrician knows this is a big difference with totally unique operating characteristics between ranges. This tester has the characteristics of the higher range. Contacted Amprobe/John Fluke who promised a definitive answer that never came. I cannot recommend a product that has 2 different listed ranges. April 2, 2015
Rated 5 out of 5 by Every DIY'er should have this for those electrical jobs Compact, easy to use and carry, even in tight places. Not exagerating when I say could be a life saver. March 31, 2012
Rated 5 out of 5 by This is a very robust non-contact tester I use this tool instead of a fluke the cost is much better and you don't get the annoying beep or constant flashing you get from other non- contact testers. This is a very good product and robust I have dropped mine from a knuckle boom and still it works. Great job guys. March 31, 2012
Rated 5 out of 5 by One of the handiest tools I have! We recently moved into a new house that had a bit of unfinished work. So when it came to tracking down the 220 lines in my garage, this is the tool I went for! I was told there was a 220 line but not sure where to look. This Volt Detector saved me from having to call a pro & pay them the min charge to track it down.Small, compact, fits nicely in my tiny tool box! I now use it every time I need to check whether a line is hot, 2 on my front porch were just hanging out of the wall, I found out that one of them was hot BEFORE my dog licked it! March 31, 2012
Rated 4 out of 5 by Excellent Pocket device This volt tick is a great small device to avoid finding a live wire where you don't expect it. Not having to run and get the large tester or going to the circuit breaker panel to check every time is a god send. I highly recommend this procduct. March 30, 2012
Rated 4 out of 5 by Handy Testeer Great tester! Fits well into most locations and in your toolbag. March 29, 2012
Rated 5 out of 5 by A Must Have This is as improtant in your pocket as your keys. I use this everyday to make sure the power is off when i am working. This tool will give you peace of mind that the breaker you shut off was the right one or that the other guy shut off the right breaker. Save lives and dont burn up parts buy a couple and keep around. March 27, 2012
Rated 4 out of 5 by I use it all the time This product I carry with me all the time and it's like not having a pen when I don't carry it?My reasons for using this is 1. cost (I have lost 2) 2. ease of use 3. small in size comes in so handy without needing a wiggy or VOR meter.My main concern is to double check and make sure all wires are dead before touching ANY wires?If your not sure GET A METER!Thanks Bruce January 4, 2012
  • 2015-05-27T20:48:04.203-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_12U589, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for a detector that can detect current underneath a sheet of metal.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about husky is loaded.
Additional information about husky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit will not detect current behind a sheet of metal. For this application you would have to move up to a circuit and wire tracing kit like the 1WXE8. The thickness of the metal may also be an issue. For further assistance, please call us at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:11.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U589, prod, sort_default
1 of 1
  • 2015-05-27T20:46:11.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U589, prod, sort_default
1 of 1