Skip Content

Underground Cable/Pipe Locator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Underground Cable/Pipe Locator

Sale Price $2,898.50 / each Offer Ends 04/30/16

Price $3,410.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • UNSPSC # 41113644
  • Catalog Page # 715
  • Shipping Weight 21.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Underground Cable/Pipe Locator
  • Depth Underground 16 ft.
  • For Use On Energized/Unenergized Lines
  • Coupling Direct and Inductive
  • Audible Alert Yes
  • Display LCD
  • Battery Type (6) D Transmitter, (10) AA Receiver
  • Includes Receiver,Transmitter, Connection Cables, Ground Stake, Carrying Case, Users Manual, Batteries (installed)
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.4 out of 5 by 7reviewers.
Rated 5 out of 5 by excellent Tracer I use this tracer when I am investigate problems with light poles in several HOAs in the area. I am very happy with the performance of this tool. It allows me to quickly attach to the light pole and tracer out where panels are located and the directions of where the circuits are going. It has saved me countless hours. It also does excellent in finding underground power lines before I dig. This is a must to stay safe because I have caught a couple of time where 411 missed a primary feeder when I call them out to mark before I dig.This unit will pay for itself, companies are always looking for people to trace private lines before they dig. 811 will only trace public lines they control. The private lines like light poles, underground services to attached buildings are all easy to find with this tracer.It does take awhile to get the hang of. I found that sometimes using low power mode gets a better result than starting out in high power mode. You also need to pay attention on he Green Flashing Lights and the *red Green* flashing lights. You need to know the difference and what to do when the last light is green flashing, red/green flashing, and red flashing. I feel the manual did not put enough importance on those lights and what they mean.AS with all their tracers read the manual and practice with it. Same thing with the AT7030 when tracing wires inside you need to practice with it so you can use it confidently. February 4, 2016
Rated 5 out of 5 by Building Repair Supervivsor My co-worker own the Amprobe underground locator it made the job fast, clean and a lot easier. I highly recommend this tool for anyone that has to do any digging. I really felt safe for the first time in all the years of my career. Amprobe underground Locator is a tool I hope to own one day. May 26, 2015
Rated 1 out of 5 by don't waste your money This unit does not come 'complete' as advertised. The clamp is an extra charge. It will find live buried loads but It can't be directly connected to a live load making it difficult to isolate one load in a trench with more than one load. Compared to a 'competitor' the Amprobe 3500 wieghs more, does less, yet cost twice as much. I have tried for 11 months to return it but niether the vendor nor the factory will respond to e-mails asking for help. July 15, 2014
Rated 5 out of 5 by this product is great for finding and depth and locat for long distants I 've used one for years locating phone and gas line and it work great . I can find and track wire or pipe and also know how deep with in a few inchs for digging and locating. Its great. March 29, 2012
Rated 5 out of 5 by Great product Easy to use, fast, great tool made job so much easier!! Use it alot! So much better than before! March 29, 2012
Rated 5 out of 5 by Great tool Easy to use and read... used at a plant and we requested more of them to assist us in our day to help increase productivity March 29, 2012
Rated 5 out of 5 by supervisor I USED ONE AT CHEMICAL PLANT,I WORKED IN THE ELECTRIC AND INSTRUMENT SHOP , THIS PRODUCT HAS GREAT FEATURES AND IS SO EASY TO USE , SO MAKES THE TASK OF FINDING UNDER GROUND WIRE AND PIPE SO EASY. November 17, 2011
  • 2016-04-27 T23:22:19.665-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4JNV5, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.