Skip Content

Thermocouple Thermometer,2 Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Thermometer, 2 Input

Price $223.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZG8
  • Mfr. Model # TMD-55W
  • UNSPSC # 41112212
  • Catalog Page # N/A
  • Shipping Weight 1.85 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType K, J, T, E, R, S, N
  • Number of Inputs2
  • Probe ConnectorMini-Type
  • Temp. Range (F)Type K -328 Degrees to 2501 Degrees F, Type J -346 Degrees to 2192 Degrees F, Type T -328 Degrees to 752 Degrees F, Type E -346 Degrees to 1832 Degrees F, Type R 32 Degrees to 3212 Degrees F, Type S 32 Degrees to 3212 Degrees F, Type N -58 Degrees to 2372 Degrees F
  • Temp. Range (C)Type K -200 Degrees to 1372 Degrees C, Type J -210 Degrees to 1200 Degrees C, Type T -200 Degrees to 400 Degrees C, Type E -210 Degrees to 1000 Degrees C, Type R 0 Degrees to 1767 Degrees C, Type S 0 Degrees to 1767 Degrees C, Type N -50 Degrees to 1300 Degrees C
  • Accuracy0.0005
  • DisplayBacklit 3 Line LCD
  • Resolution0.1 Degrees C, 1 Degrees C, 0.1 Degrees F, 1 Degrees F
  • InterfaceUSB
  • Data Logging1024 Points
  • Battery Type(4) AAA
  • Auto Power OffYes
  • Data HoldYes
  • MemoryMin/Max
  • StandardsCE
  • FeaturesWireless Transmission Mfr. No. TMD-55W Only, Built In Memory (16) Sets, Data Logging (128) Samples with Real Time Data Per Channel Mfr. No. TMD-55W, Easy Data Recall with Up and Down Key T1, T2, T1-T2, Time and Memory Location, Relative Zero and Hold Functions
  • IncludesSoftware CD ROM, USB Wireless Antenna, (2) 4 ft. K Type Thermocouples
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Good Value Works well. Wireless link is easily established. Wireless transmission range is greater than specified (~2X).Data logging software is basic but functional (some Engrish). The meter's multi-function buttons can be somewhat confusing initially, but are ultimately learnable.An external power supply is not available. I used this meter with two I/R probes that were inserted inadvertantly into a high static environment. Both probes and one channel on the meter were ruined, but otherwise the meter was still functional. (There is a warning in the instructions about high voltage environments) I bought another TMD-55W as a replacement. May 1, 2012
Rated 5 out of 5 by I like it so much that I bought two! Works well. Wireless link is easily established. Wireless transmission range is greater than specified (~2X).Data logging software is basic but functional (some Engrish). The meter's multi-function buttons can be somewhat confusing initially, but are ultimately learnable.An external power supply is not available. I used this meter with two I/R probes that were inserted inadvertantly into a high static environment. Both probes and one channel on the meter were ruined, but otherwise the meter was still functional. (There is a warning in the instructions about high voltage environments) I bought another TMD-55W as a replacement. May 1, 2012
  • 2015-08-30T20:03:23.181-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6NZG8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.