Skip Content

Thermocouple Thermometer,2 In,Type J, K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Thermometer, 2 In, Type J, K

Price $186.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZG7
  • Mfr. Model # TMD-53W
  • UNSPSC # 41112210
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType J, K
  • Number of Inputs2
  • Probe ConnectorMini-Type
  • Temp. Range (F)Type J -346 Degrees to 2192 Degrees F, Type K -328 Degrees to 2501 Degrees F
  • Temp. Range (C)Type J -210 Degrees to 1200 Degrees C, Type K -200 Degrees to 1372 Degrees C
  • Accuracy0.0005
  • DisplayBacklit 3 Line LCD
  • Resolution0.1 Degrees C or 0.2 Degrees F
  • InterfaceUSB
  • Battery Type(4) AAA
  • Auto Power OffYes
  • Data HoldYes
  • MemoryMin/Max
  • StandardsCE
  • FeaturesWireless (2) Way Transmission Mfr. No. RTD-10W Only, RTD (2) Input Function, User Selectable, Max/Min with Elapsed Time, Avg, Rel, Hold Functions, Warning Beeper with High Low Setting
  • IncludesSoftware CD ROM, USB Wireless Antenna, (2) K Type Thermocouple
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by very easy to use it does everything it says and more, very east to understand, April 8, 2012
  • 2015-09-03T20:03:39.615-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6NZG7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.