Skip Content

Thermocouple Thermometer,2 Input close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Thermometer, 2 Input

Price $199.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YBT8
  • Mfr. Model # TMD90A
  • UNSPSC # 41112303
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType K, J, T, R, S, E
  • Number of Inputs2
  • Probe ConnectorMini-Type
  • Temp. Range (F)Type K -328 Degrees to 2498 Degrees F, Type J -346 Degrees to 1400 Degrees F, Type T -200 Degrees to 730 Degrees F, Type E -328 Degrees to 1832 Degrees F, Type R 32 Degrees to 3200 Degrees F, Type S 32 Degrees to 3200 Degrees F
  • Temp. Range (C)Type K -200 Degrees to 1370 Degrees C, Type J -200 Degrees to 760 Degrees C, Type T -200 Degrees to 390 Degrees C, Type R and S 0 Degrees to 1760 Degrees C, Type E -200 Degrees to 736 Degrees C
  • Accuracy+/-0.1% + 1.4 Degrees F
  • DisplayBacklit 3 Line LCD
  • Resolution0.1 Degrees
  • InterfaceRS232
  • Battery Type(1) 9V
  • Auto Power OffYes
  • MemoryMin/Max
  • StandardsCE
  • FeaturesOutputs Real Time Measurement Data with Time Stamp
  • IncludesHard Carrying Case and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Thermometers
Dual-Input Thermocouple Thermometers and Data Loggers
Instruments accept probes with mini-connectors.

Accepts 6 thermocouple types. Displays 3 parameters with time/date stamp. Accuracy: ±0.1%+1.4°F. Resolution: 0.1°F.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good meter I,ve used this meter in the "Metermann TMD90" version for several years.Nice meter, also does hold it's specs over time very well.The housing is a bit hard plastic type, but acceptable.It holds well.Lots of sensors available that all fit this meter.The dual screen is very handy.For long measurements, it is recommendable to purchase an additional mains adaptor.Good value for money December 9, 2011
  • 2015-04-19T19:40:55.797-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1YBT8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.