Skip Content

Thermocouple Thermometer,2 In,K, J, E, T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Thermometer, 2 In, K, J, E, T

Price $133.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U594
  • Mfr. Model # TMD-52
  • UNSPSC # 41112210
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType K, J, E, T
  • Number of Inputs2
  • Probe ConnectorMini-Type
  • Temp. Range (F)Type K -328 Degrees to 2501 Degrees F, Type J -346 Degrees to 2192 Degrees F, Type T -328 Degrees to 752 Degrees F, Type E -346 Degrees to 1832 Degrees F
  • Temp. Range (C)Type K -200 Degrees to 1372 Degrees C, Type J -210 Degrees to 1200 Degrees C, Type T -200 Degrees to 400 Degrees C, Type E -210 Degrees to 1000 Degrees C
  • Accuracy0.0005
  • DisplayLCD
  • Resolution0.1 Degrees F/C
  • Battery Type(4) AAA
  • Auto Power OffYes
  • Data HoldYes
  • MemoryMin/Max
  • StandardsCE
  • FeaturesLarge, Backlit Easy to Read Display, In Field Thermocouple Offset Adjustment, Robust Protective Holster, Auto Power Off, Relative Zero Functions
  • IncludesMeter, Batteries, (2) Thermocouples
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dual-Input Thermocouple Thermometers and Data Loggers
Instruments accept probes with mini-connectors.

Accepts 4 thermocouple types; offset adjustments in the field. Accuracy: 0.05%. Resolution: 0.1°F/C.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to submerge a probe in water and measure temperature in degrees C between 50 C and 75 C at an accuracy of at lease 0.5 degrees C.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BioVir is loaded.
Additional information about BioVir could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please consider calling 1-800-323-0620, so we can discuss your application to find the correct type of meter for you.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What type thermocouples are included?

Description says (2) thermocouples are included, what type are they and what are the lead lengths?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Timberwolf is loaded.
Additional information about Timberwolf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendors website these are K/J/T/E-Type Thermocouples.

*K-TYPE (0.1°, 1° for above 2000°F) -200°C to 1372°C, -328°F to 2501°F

*J-TYPE (0.1°, 1° for above 2000°F) -210°C to 1200°C, -346°F to 2192°F

*T-TYPE(0.1°) -200°C to 400°C, -328°F to 752°F

*E-TYPE(0.1°)-210°C to 1000°C, -346°F to 1832°F

The vendor does not provide any information on lead length.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:44.299-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U594, prod, sort_default
1 of 1
  • 2015-04-26T19:38:44.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U594, prod, sort_default
1 of 1