Skip Content

Temp/Humdty Meter,0 to 100% Rel Hum Rnge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp/Humdty Meter, 0 to 100% Rel Hum Rnge

AMPROBE

Price: $102.00 / each

Please sign in or register to access lists

  • Item # 4FKP5
  • Mfr. Model # TH-1/WWG
  • UNSPSC # 41112301
  • Catalog Page # 849
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTemperature Humidity Meter
  • Relative Humidity Range0 to 100%
  • Humidity Accuracy+/-4%
  • Temp. Range (F)-4 Degrees to 122 Degrees F
  • Temp. Accuracy (F)+/-1 Degrees F
  • Wet Bulb Temperature Range23 to 139.8 Degrees F
  • Dew Point Range-4 Degrees to 139.8 Degrees F
  • Humidity Resolution0.1%
  • Temp. Range (C)-20 Degrees to 50 Degrees C
  • Temp. Accuracy (C)+/-6 Degrees C
  • Temp. Resolution (F)0.1 Degrees F
  • Temp. Resolution (C)0.1 Degrees C
  • Sensor TypeElectronic Capacitance, Polymer Film
  • DisplayDual Line LCD
  • MemoryMin/Max
  • Battery TypeCR2031
  • Auto Power OffYes
  • Data HoldYes
  • Special FeaturesSmall, Pocket Size
  • IncludesBatteries, Users Manual
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to use, compact. I like the twist cap for the sensor.Works good, holds up.Dual display. December 4, 2011
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.