Skip Content

Tachometer,10 to 99,999 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tachometer, 10 to 99,999 rpm

Price $195.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 22201 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 6NZG4
  • Mfr. Model # TACH-10
  • UNSPSC # 41112802
  • Catalog Page # 717
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Contact and Noncontact
  • Contact RPM Range 10 to 99,999
  • Noncontact RPM Range 10 to 99,999
  • Speed (FPM) 3 to 30,000
  • Speed (M/Min) 1 to 9999.9
  • RPM Accuracy 0.04% of Reading +/-2 Digits
  • Speed Accuracy 0.04% of Reading +/-2 Digits
  • Working Distance 1 ft.
  • Light Source Infrared
  • Display LCD
  • Memory No
  • Features Measures Rotational and Surface Speed, User Selectable Units for Contact Measurement: RPM, M/Min, Ft/Min, Yd/Min, Non-Contact Measurement in RPM, Digital Display
  • Indicator Time Base 4.0 MHz Quartz Crystal
  • Standards CE Compliant, EN61326-1
  • Includes 9V Battery, Cone and Funnel Contact Tips, Reflective Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
  • 2015-09-08T19:50:12.195-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6NZG4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this unit come with a case?

3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about safetycop is loaded.
Additional information about safetycop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this does come with a case.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:36:40.702-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NZG4, prod, sort_default
1 of 1
  • 2015-09-08T19:36:40.704-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NZG4, prod, sort_default
1 of 1