Skip Content

Solar Panel Analyzer,0 to 60.00 VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solar Panel Analyzer, 0 to 60.00 VDC

Price $3,541.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VMF3
  • Mfr. Model # SOLAR-500
  • UNSPSC # 60104701
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolar Panel Analyzer
  • Voltage Range0 to 60.00VDC
  • Voltage Accuracy+/-1% +/-18 Digits
  • Current Range0 to 6.000A DC
  • Current Accuracy+/-1% +/-18 Digits
  • DisplayLCD
  • Data HoldYes
  • Powered ByRechargeable Batteries
  • IncludesAC Adaptor, RS232C to USB Cable, (8) Rechargeable Batteries, Software CD, Set Kelvin Clips (6A max) and Instructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Details

Solar Panel Analyzer
Used in the installation of solar panels to determine the proper inverter size, optimum power output position of panels, and to identify broken or worn-out cells. Includes AC adapter, RS-232C to USB cable, 8 rechargeable batteries, software CD, and a set kelvin clips (6A max.).
Solar Charger Testers


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.