Skip Content

Receptacle Tester with GFCI,110to 125VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Receptacle Tester with GFCI, 110to 125VAC

Price $15.51 / each

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 33M406
  • Mfr. Model # ST-102B/WWG
  • UNSPSC # 41113641
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReceptacle Tester with GFCI
  • Voltage110 to 125VAC
  • IndicatorOpen Ground, Open Neutral, Open Hot, Hot/Ground Reverse, Hot/Neutral Reverse and Correct
  • StandardsCSA (US, C)
  • IncludesTester
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Everyday Use I keep this tool in my pocket everyday. It fits nicely in my pocket no sharp edges when i am bending and moving around. It works as intended. Which they would design an all in one solution with a non contact voltage detector or maybe a voltage beeper when plugged in so you can find which breaker goes to a circuit. April 1, 2015
  • 2015-05-27T20:48:38.097-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33M406, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.