Skip Content

Pocket Digital Multimeter,600V,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Digital Multimeter, 600V, 40 MOhms

Price $44.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WKN3
  • Mfr. Model # PM51A
  • NSN # 5120-99-000-0221
  • UNSPSC # 41113630
  • Catalog Page # 757
  • Shipping Weight 0.45 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StylePocket
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms40 megaohm
  • Basic DC Accuracy+/-0.8% + 3 Digits
  • Counts4000
  • Battery Type3V Lithium
  • Safety RatingCAT III 300V, CAT II 600V
  • Audible ContinuityYes
  • AC ResponseAverage
  • Capacitance Range500nF to 300uF
  • Frequency Counter Range5 Hz to 1 MHz
  • Data HoldYes
  • DisplayLCD
  • Auto RangingYes
  • Special FeaturesAverage Sensing, Power Consumption (Typical) 2mA
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, cULus, IEC61010-1, UL61010B-1, CAN/CSA-C22.2 No. 1010.1-92
  • IncludesAttached Test Leads, Battery, Instructions
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Rated 4.2 out of 5 by 6reviewers.
Rated 5 out of 5 by Small but packs a lot. Autorange feature is nice in this price range. Cap and diode test. Only missing amp test. April 20, 2013
Rated 2 out of 5 by Rotary dial DOA This could be a great little multimeter, but the rotary dial didn't work properly - the registration notches where it comes to rest were apparently mis-aligned. To get the expected functionality, I had to hold the dial still in a slightly off-center position, by maybe 10 degrees CCW or so.I've had issues previously with the (linear slide) mode dial being unreliable on another brand of pocket multimeter. I am still looking for one that will work reliably. September 26, 2012
Rated 4 out of 5 by Good low cost multimeter This multimeter is easy to use and accomplished the job each time it was used. It is reasonably priced for the handyman without complicated electrical issues. March 29, 2012
Rated 5 out of 5 A MUST HAVE FOR EVERY HANDYMAN'S TOOL BOX , NOTHING ELSE WILL DO!!! I was given one of the new Amprobe PM51A pocket digital multimeter by an electricain friend/neighbor who felt that I could really benefit from an upgrade from the bargain bin model that I have had and used for sometime now.The tool is a god send and I will not let anyone borrow it out of my sight so that it does'nt disappear some how.The PM51 is loaded with some may great features that it would take to long to list them all with out forgetting something,you just have to pick one up and you won'tput it back without purchasing at least one or two for yourself I guarantee it. March 29, 2012
Rated 5 out of 5 by Great tool Really like the vesatility and size of this meter. Great to work with. March 29, 2012
Rated 4 out of 5 by a good meter for the diy i am a diyer and use my meter to check most all my work. it meets most of my needs . March 29, 2012
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.