Skip Content

Microwave Leakage Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microwave Leakage Detector

Price $690.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LFY1
  • Mfr. Model # TX900
  • UNSPSC # 41111809
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Microwave Leakage Detector
  • Ranges 0 to 10 mW/cm Sq
  • Accuracy +/-1 dB
  • Frequency Range (Hz) 2.45 G
  • Monitors Wave Leakage and Tests Oven Power
  • Display 2 1/2 Digit LCD with 10 Point Bargraph Display
  • Includes (2) 500 ml Plastic Beakers, Spirit Filled Glass Thermometer, 9V Battery, Carrying Case, Set of RF Emission Labels and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Importance This tool is invaluable and important. Recently 2 people close to me were diagnosed with cancer. In today's environment we are constantly exposed to many harmful substances, entities, and signals. I use this a lot. So far nothing has peaked high in radiation. I have kids and a great family. Thankfully nothing to be concerned about has been detected including at work in my finish construction job. March 27, 2012
  • 2016-04-27 T23:45:00.500-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LFY1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.