Skip Content

Manometer,Range 0 to 55.36 In WC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manometer, Range 0 to 55.36 In WC

Price $324.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4FKR8
  • Mfr. Model # MAN02-A
  • UNSPSC # 41103311
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manometer
  • Pressure Range 0 to 55.36 In WC
  • Operating Range 0 to 13.78 Kpa
  • Max. Pressure 2 psi (0.1379 Bar)
  • Accuracy +/-0.3%
  • Display LCD
  • Resolution 0.001 per 0.0145 Psi
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Connection Type Barbed
  • Battery Type 9V
  • Includes Battery, (2) 4mm(ID) x 6mm(OD) x 500mm Long Connection Hoses and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Amprobe® manometer is a portable, battery-operated pressure measuring device. Perfect for HVAC/R technicians measuring pressure level, or anyone working with valves or control sensors in a pneumatic control environment. Large dual digital display shows gauge or differential pressure values. Offers maximum and minimum value recordings, data hold, and 5 selectable units of measure. Auto power off function. Large backlight LCD. Use USB port output to record continuous measurement values.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.