Skip Content

Light Meter,0 to 20,000Fc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Meter, 0 to 20,000Fc

Price $161.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FKR3
  • Mfr. Model # LM-100
  • UNSPSC # 41115308
  • Catalog Page # N/A
  • Shipping Weight 0.99 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Light Meter
  • Lighting Types Fluorescent, High-pressure Sodium or Incandescent
  • Measuring Range 0 to 20,000Fc, 0 to 200,000 Lux
  • Resolution 0.01 Fc or Lux
  • Accuracy +/-3%
  • Display 3 1/2 Digit LCD
  • Data Hold Yes
  • Min./Max. Memory Max Only
  • Auto Power Off Yes
  • Battery Type 9V
  • Sensor Silicon Photodiode and Filter
  • Cord Length 39"
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 2 out of 5 by A bit disappointed! The body is not finished well. Also I have bought LM 120 and I see certain difference in reading between the two under exact illumination. Also nowhere in the body it is written that the product is from USA. June 25, 2015
Rated 5 out of 5 by Easy to use Just got to use this today for the first time. Very easy to use. Just turn on and pick your range. No more arguing that its too dark when trying to meet corporate specs. March 29, 2012
  • 2016-04-27 T23:21:58.359-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4FKR3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.