Skip Content

Lan Cable Tester, Display LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lan Cable Tester, Display LED

Price $103.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FKT1
  • Mfr. Model # LAN-1
  • UNSPSC # 41113642
  • Catalog Page # N/A
  • Shipping Weight 0.94 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lan Cable Tester
  • Display LED
  • Application Testing Lan Cables and Receptacles
  • For Use With 10/100 Base -T Cable, 10 Base-2 Cable, RJ45 Modular Cables, AT&T 258A Cable, EIA / TIA 568A/568B Cables and Token Ring Cable
  • Features Verify the Cable Wiring for Continuity, Opens, Shorts or Incorrect Wiring, Test Installed Cable on Wall Plate or the Patch Panels by Using the Remote Termination Module, Perform Loopback Test or Remote Test
  • Adapter Type RJ-45
  • Displays LED
  • Includes Remote Terminator, 9 V Battery, RJ45 to Female BNC Cable, RJ45 to Male BNC Cable, RJ45 to RJ45 Cable, Female BNC to Female BNC Connector and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by cable tester - interesting! very interesting and useful product for electricians.... March 27, 2012
Rated 5 out of 5 by I liked the ease of use. The tester was easy to use and worked very well in the field it made the job at hand a lot more easy I recamend this tool for the field or even at home. March 26, 2012
  • 2016-05-02 T01:59:58.238-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4FKT1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.