Skip Content

IR Therm,-22 to 932F,1 In @ 8 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -22 to 932F, 1 In @ 8 In Focus

Price $65.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34D332
  • Mfr. Model # IR-450/WWG
  • UNSPSC # 41112213
  • Catalog Page # 860
  • Shipping Weight 0.35 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-22 Degrees to 932 Degrees F
  • Temp. Range (C)-30 Degrees to 500 Degrees C
  • Focus Spot Size and Distance1" @ 8"
  • Accuracy+/-2 Degrees F/ +/-1 Degrees C
  • EmissivityFixed 0.95
  • IncludesProbe, Users Manual
  • Battery TypeAAA
  • Data HoldYes
  • DisplayLCD
  • Resolution0.5 Degrees F/0.2 Degrees C
  • Spectral Response6.5 to 18 uM
  • Response Time500 msec.
  • Repeatability+/-1 Degrees C or +/-0.5%
  • Operating Temp. Range32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C)
  • StandardsCE, FDA
  • TriggerNo
  • Special FeaturesFlashlight, Pocket Size, Pen
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Pocket-Style Infrared Thermometers
General purpose thermometers show readings on LCDs.


Rated 3 out of 5 by 5reviewers.
Rated 3 out of 5 by It is pretty accurate. Usually off between a degree or two from a hand held Fluke. It great because it is portable and very useful since it has a built in flashlight. The only bad thing is that it breaks very easy. One good drop can damage it since the grey plastic end only clip on. July 31, 2015
Rated 3 out of 5 by Small size a plus, buttons frustrating As a HVAC technician I've carried this product around in my jacket pocket for about a year. Using it regularly to check temperatures on diffusers and hanging heaters in manufacturing plants.Pro's: Great size, much less cumbersome then typical pistol style IR guns.The LED light is bright enough to get you out of a pinch, but probably won't replace your day to day flashlight.Con's: The buttons are difficult to push/hold, not the most durable plastics used.While the accuracy isn't great (8:1 ratio) it achieves its goal of being an ultra portable IR thermometer. January 24, 2015
Rated 4 out of 5 by Don't write off this compact little ir thermometer. I find it produces very consistent readings that are as accurate as anything I can calibrate against nearer room temperature. Beware none of these things do well with reflective surfaces and air of warmer temperature between you and the object, and take the reading as close to the object as you can get (few inches/feet). My specificuse is at temperatures near 475degF - molten solder and it seems to tell me the right electronics board temperature when it goes liquidus at 219degC - as best I can tell given that the object likely varies in temperature by several degrees within an area that is a fraction of an inch in diameter. These thermometers are looking at larger areas. October 23, 2014
Rated 1 out of 5 by way off more than 20 degrees off Although the product description touts it as an HVAC-R tool, it is too inaccurate. Checked it against several Fluke digital thermometers in the HRA lab where I teach and it is way off. March 28, 2014
Rated 4 out of 5 by This is an impressive instrument. It is compact, rugged and has a laser point and an LED light. And, it uses a regular single AAA battery for power. The battery is easy to replace - NO TINY SCREWS to undo! The pocket clip allows the user to attach to a pocket or their clothing. And it has an 8:1 D:S ratio. The display is sharp, clear and easy to read with a battery status indicator. The only reason it wasn't rated 5 stars is because we haven't field tested it yet. March 27, 2013
  • 2015-08-29T20:03:12.519-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_34D332, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.