Skip Content

IR Therm,-58 to 2822F,1 In@50 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IR Therm, -58 to 2822F, 1 In@50 In Focus

Price $342.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14K232
  • Mfr. Model # IR-750
  • UNSPSC # 41112210
  • Catalog Page # 861
  • Shipping Weight 5.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Thermometer
  • Temp. Range (F)-58 Degrees to 2822
  • Temp. Range (C)-50 Degrees to 1550
  • Focus Spot Size and Distance1" @ 50"
  • Accuracy+/-1.8%
  • EmissivityAdjustable 0.01 to 1.00
  • IncludesSoftware CD, USB Cable, K Type Thermocouple Probe, Carrying Bag, Hard Carrying Case (Mfr. No. IR-750), Battery and Users Manual
  • Laser SightingSingle Dot
  • AlarmHigh/Low
  • Data HoldYes
  • DisplayLCD
  • Resolution0.1 Degrees F/0.1 Degrees C
  • MemoryMin/Max/Avg/Dif
  • Special FeaturesTripod Mount, USB Interface, Built In Memory, K-Type Thermocouple Measurement
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.9 out of 5 by 13reviewers.
Rated 5 out of 5 by Usefull and Effective We had a problem with new construction. The "Widows Peak", was somehow failing. This tool showed exactly what we needed to do the fix. We had to borrow thw the tool from a sub but it was very impressive.. Worth more than your price point. Thanks April 13, 2012
Rated 5 out of 5 by accurate and easy Great for the food industry just point and get your reading March 30, 2012
Rated 5 out of 5 by Very useful Countless uses from heating and cooling losses in the house, to finding a hidden leak in the roof. Great tool for the price! March 29, 2012
Rated 5 out of 5 by Stay safe while reading tempetures Great tool for taking temp readings while keeping your hands away from moving parts.I have used this tool to take temp readings on radiaters and air conditioners and engine parts while the engine was running, keeping my hands at a safe distance. I would recommend this tool. March 29, 2012
Rated 5 out of 5 by IR 750 It is a handy tool that I use to get temperture readings at places that can not reach or to hot to get close to. Highly recommend to anyone looking for a good quality tool. March 29, 2012
Rated 5 out of 5 by IR Therometer excellent resolution This IR thermometer has proven indespensable for some of my board level troubleshooting as it can help me find hot spots and overloaded components that are in an over stressed (hot) condition and give an accurate temp of the component. This helps in locating shorts and other problems which can cause failure to the assembly. Wonderfully easy to control in hand and be easy to read. March 29, 2012
Rated 5 out of 5 by This product is a great tool for some diagnosing I have used this tool and others like it as a rapid way to diagnose and pinpoint problems on gasoline, diesel and electric motors. It is a great tool for any technition to have for qiuck problem solving and time savings. March 29, 2012
Rated 5 out of 5 by Excellant infrared reading Evcellant product, very reliable easy to use and operate March 29, 2012
  • 2015-03-28T19:55:49.979-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_13, tr_13
  • loc_en_US, sid_14K232, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.