Skip Content

IR Therm,-26 to 1922 F,1 In@20 In Focus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IR Therm, -26 to 1922 F, 1 In@20 In Focus

Price $149.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14K230
  • Mfr. Model # IR-720
  • UNSPSC # 41112210
  • Catalog Page # 759
  • Shipping Weight 1.7 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Thermometer
  • Temp. Range (F) -26 Degrees to 1922 Degrees F
  • Temp. Range (C) -32 Degrees to 1050 Degrees C
  • Focus Spot Size and Distance 1" @ 20"
  • Accuracy +/-1.8%
  • Emissivity Adjustable 0.01 to 1.00
  • Includes Carrying Bag, Battery and Instruction Manual
  • Laser Sighting Single Dot
  • Data Hold Yes
  • Display LCD
  • Resolution 0.1 F/4000.1 C
  • Memory Max/Min/Avg/Dif
  • Trigger Yes
  • Special Features Tripod Mount
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by This product coming without certificate of calibration . The biggest surprise was that a brand new unit has been delivered without certificate of calibration..? August 13, 2015
Rated 5 out of 5 by Amprobe IR-720 IR Thermometer Amprobe IR-720 IR ThermometerIn the HVAC industry a good inferred thermometer is a must in your tool pouch. I have worked in the HVAC / Electrical trade for almost 30 years, as a Field Technician, Foreman, and Service Manager. All of my field meters get used & tested by myself and my field service mechanics every day.The IR Thermometer fits well in my hand and the tests, I did with a couple other brands, found this thermometer to be the most easy to set up and use. The lighted display is bright and lights up the entire display. The trigger will allow you to scan temperatures and will allow you to hold or average your temperature readings. The temperature response time was very fast and the laser pointer can be turned on and off as needed. I have used this IR thermometer for measuring bearing temperatures for potential motor failures and retro commissioning jobs. This thermometer has been a great troubleshooting tool when working with building engineers and temperature problematic areas.Cons:I have not found there to be any cons to this tool, it works just as advertised on the Amprobe website (www.amprobe.com) and in their HVAC products catalog.I have recommend this IR thermometer to my employees and other HVAC trade professionals. May 23, 2012
  • 2016-04-27 T23:04:09.263-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_14K230, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.