Skip Content

Hand-Held Carbon Dioxide Meter,9999 PPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand-Held Carbon Dioxide Meter, 9999 PPM

Price $424.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AER6
  • Mfr. Model # CO2-100/WWG
  • UNSPSC # 46171613
  • Catalog Page # 876
  • Shipping Weight 3.52 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand-Held Carbon Dioxide Meter
  • Carbon Dioxide Concentration0 to 9999 PPM
  • Temp. Range14 Degrees to 140 Degrees F
  • Relative Humidity Range0 to 95%
  • Dew Point Range-4 to 139.8F
  • Wet Bulb Temperature Range24.8 Degrees to 139.8 Degrees F
  • Humidity Accuracy+/-3% (@25 Degrees C,10 to 90%) +/-5% for Other RH Ranges
  • Accuracy+/-30 ppm +/-5% of Reading
  • DisplayTriple Line LCD
  • Auto Power OffYes
  • Low Battery IndicatorYes
  • Data HoldYes
  • Data StorageYes
  • Power Source(4) AA Batteries
  • Special FeaturesAir Quality Analysis with Display of TWA (Time-weighted Average) for 8 Hour Period, 15 Minute STEL (Short-term Exposure Limit) Value
  • IncludesBatteries, Hard Carrying Case and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Portable meter provides instant feedback with CO2 levels. Features easy-to-read large LCD display with simultaneous CO2, temperature, and relative humidity readings. Ideal for occupied spaces like offices, production floors, schools, or hospitals.

Alternate Products


Rated 4.6 out of 5 by 5reviewers.
Rated 5 out of 5 by This product is easy to use and read While just purchasing my first home with a gas furnace, we had problems with it not working when we moved in. The pilot light wasn't working properly. Knowing it was gas and worried about the odors being omitted we purchased this tool to keep an eye on it. The ease of using it and understanding what the readouts meant help us be sure that there wasn't too much bad carbon dioxide in the air. March 30, 2012
Rated 4 out of 5 by great meter the simple misprint in the manual is that you must press "^" and "cal" together, not the downward facing arrow for calibration, once you do that it works wonderfully March 5, 2012
Rated 4 out of 5 by Wrong instruction for calibration Meter is good, easy to use and reliable. Odd thing is that you can never calibrate the CO2 Sensor if you follow the instruction. Amprobe should check for the mistake and revise the manual. January 13, 2012
Rated 5 out of 5 by great meter very handy for checking class rooms. like having temp,hum,and co2 levels all in one. November 17, 2011
Rated 5 out of 5 by Consistent calibration and fast updating I use this tool to check environmental CO2 conditions in theaters and in the field. The range is good with humidity readings that went to 3% in Colorado sub-alpine desert and CO2 readings that topped the 9,999 ppm limit in productions.The carrying case is a bit large but made to carry other accessories. I would have liked it to include the 110V transformer. Take the unit when you look for a transformer; it is a smaller DC plug than expected. November 16, 2011
  • 2015-06-02T20:07:03.288-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_5AER6, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

USB PC Cable

I just received this item but from the Grainger answer to the other question about downloading data I thought that there was a USB PC cable that came with this meter but it did not. Do you sell the USB PC cable?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jacole101 is loaded.
Additional information about jacole101 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The software for this item is a free download from the Amprobe website. Grainger does not currently carry the Amprobe cable for this unit, but we may be able to special order it for you. For further assistance, please call us at 1-800-323-0620.
Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about twalstrom is loaded.
Additional information about twalstrom could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product has USB PC connection.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:04:31.640-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AER6, prod, sort_default
1 of 1
  • 2015-06-02T20:04:31.643-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AER6, prod, sort_default
1 of 1