Skip Content

Digital Multimeter,50 MOhms,1000V,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Multimeter, 50 MOhms, 1000V, 10A

Price $148.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 6NZF5
  • Mfr. Model # AM-270
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 2.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StyleFull Size
  • Max. AC Volts1000
  • Max. DC Volts1000
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms50 megaohm
  • Basic DC Accuracy+/-(0.08% of Reading + 2 Digits)
  • Counts5000
  • Battery Type9V Alkaline
  • Safety RatingCAT IV 600V
  • Audible ContinuityYes
  • AC ResponseTrue RMS
  • Capacitance Range50nF to 9999micron F
  • Frequency Counter Range5 Hz to 125 kHz/5 Hz to 1 kHz/5 Hz to 20 kHz
  • Peak HoldYes
  • InterfaceOptional PC
  • Data HoldYes
  • Bar GraphYes
  • DisplayLCD
  • Auto RangingYes
  • Temp. Range-58 to 1832 Degrees F (-50 to 1000 Degrees C)
  • Special Features50ms Record Max to Min Readings At Fast 20/sec, Measurement Mode, 5ms Crest (Instantaneous Peak Hold) Max to Min Readings, Relative Zero Offset Mode, Zoom 5x Analog Pointer At 60/s
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, UL
  • IncludesTest Leads, Banana Plug K Type Thermocouple, Batteries (Installed), Users Manual
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Awesome! I have been looking for a quality DMM for a little while (and one that wont break the bank) This one is top quality with the highest safety rating available (1kV CATIII 600V CATIV) and all the features and accuracy(TRMS) of DMMs four times the price!! HIGHLY reccomend! The "No Hassle 1 year warranty" is also a great backing to the product. I'm going to keep buying this companies products for sure! May 26, 2012
Rated 4 out of 5 by AMPROBE AM-270 This multitester is a great tool to have it for everything you need to measure regarding electricity, hvac etc.Measures AC/DC voltage up to 1000V, Current, Resistance, Frequency, Capacitance and Temperature, in the hvac field it is the best tool to have to troubleshoot and diagnosed any type of air conditioning. It is the best tool to test any electric components. for the electric field this is the tool that you need to acomplish your task. March 26, 2012
Rated 5 out of 5 by Great product It is very easy to use and has great features work well March 26, 2012
Rated 5 out of 5 by Great Porduct Have used this instrument many times with great satification March 26, 2012
  • 2015-04-26T20:11:29.372-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_4, tr_4
  • loc_en_US, sid_6NZF5, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.