Skip Content

Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000

Price $184.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34K451
  • Mfr. Model # AM-570
  • UNSPSC # 41113630
  • Catalog Page # 679
  • Shipping Weight 1.9 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This full-size digital multimeter includes test leads, a hook-and-loop strap, and a case. The instrument also features audible continuity, diode test, and LCDs. Batteries included. Integrated flashlight and noncontact voltage.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 60 megohm
  • Basic DC Accuracy +/-0.30% of Reading + 2 Digits
  • Counts 6000
  • Audible Continuity Yes
  • AC Response TRMS
  • Frequency Counter Range 10 Hz to 10MHz
  • Display LCD
  • Diode Test Yes
  • Auto Power Off Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.6 out of 5 by 14reviewers.
Rated 4 out of 5 by Good overall quality Very fast continuity reading, very near to a Fluke.Non contact voltage did not work every time or need to be very close to cable with electricity.The plug for the test leads are to loose. Maybe need to make a improvement with useRest of the functions working as expected. January 13, 2016
Rated 5 out of 5 by Good Meter I'm an EE. The AM-570 has everything I wanted. I have over a dozen meters but none had a capacitance checker. This meter has become my favorite. Accurate and very safe. Large backlight display. Rugged case, good probes. Would have liked a Fluke, but didn't want to spend 4X. Amprobe is good value. September 8, 2015
Rated 5 out of 5 by Very good This meter is easy to use the display is big enough for me to read. Construction material are very acceptable good quality. I like the LED built in light it save me time it is very convenience. Very easy to use. May 28, 2015
Rated 4 out of 5 by Good meter I like the display, it is organized and easy to read, the rotary selector is firm and having the off position at both corners helps. The LED and the strap makes it very useful when working in those tight dark spots. The continuity test really latches and it is fast.True RMS is a plus.If I had the chance to improve on the current design I would suggest this: have the display a little more recessed for protection, if falls it would not scratch it easily: have the fuses more accessible; make the outside rubber cover removable so I can wash it and keep it clean; have the display light on until I press the button again and the part more important to me, is to reduce the shunt resistance on the micro amps selection ( it is too high for some measurements ). Also, Instead of the rotary off I would love to see an on/off button instead.Thank you. May 26, 2015
Rated 4 out of 5 by Great meter for the price. I bought this as a backup second multimeter and for the ability to take readings on running VFDs. I thought the temperature measurement would be nice but I found a 3 degree difference in the two temperatures even after swapping probes. Otherwise five star. April 1, 2015
Rated 4 out of 5 by Mid-level features, Hobbiest price. I bought this meter under the impression that it was an industrial meter - and I wasn't disappointed, much.The meter is a sturdy, good looking meter with dual-display in several modes, mainly the AC Voltage and Current modes use it for displaying the frequency of the AC signal.The features measure up to a lot of other industrial meters with big, well known names, and yet there is more here than many of them - like dual temperature probes, Non-contact voltage sense, and frequency/duty measurement. And one of the best features is the LCD Backlight - it is very bright and uniform throughout the display, and brighter than sever meters costing 4 to 5 times as much.When I checked the True RMS ability of this meter against one or two others I found this one more 'accurate'. A sine signal of 10Vpk properly measured 7.07Vrms. Several other meters were off by several 100mV.The dial turns easily when stood on the bale, and the meter is pretty sturdy standing up. The case also seems to be pretty sturdy, but the unit over all is quite light weight. I wonder if it would withstand a three story fall onto concrete? #I've seen other meters tested this way!# Also the pcb and components appear to be decent, but the plugs are split, not machined.On the down side the fuses aren't accessible without removing the entire rear cover, and the screws aren't machine screws into metal inserts - its just self-tapping into plastic. If you remove the back too frequently #as for calibration?# these could become easily stripped.On my wish list for this meter to be AAA+ would be the following:A# Use three high intensity LEDs instead of one, add a visual indication of NCV detection such as illuminating the flashlight, LCD backlight, or a red light indicator.B# Design the case to use closing covers over the terminals so that the wrong leads can't be used. #I know this meter has an audible and visual indication for leads in mA terminal when the setting is voltage, but this didn't work when plugged into the Volt terminal and setting set to uA, mA, or A.#C# Allow users to turn the 'Beep' on or off. #The beep is constant when turning the dial or pushing buttons.#D# Make the battery compartment lid also an access to the fuses so you don't have to remove the whole back cover #and void a calibration!#E) Use machine screws with metal inserts, instead of the self-tapping ones, to secure the back and battery compartment covers.F) Add a feature to compare two Voltage, Current, Frequency, or other measurements. This would make better use of the dual display #not that it's bad as it stands#. I.E. Capture a measurement on the dual-display, then make another on the main display.G) See if you can't increase the counts up to 9999, or go to a 20000 count, High Resolution display.Even with a pretty extensive wish list, I think I really like this meter. I am a little disappointed with some of the features #I'd like to be able to go to 0.000nF, not just 00.00nF!# but the feature set and cost keep reminding me that I got all this for such a great price. I'd highly recommend this meter and have been showing it off to co-workers since I got it.Now, what other equipment do I need to buy... June 6, 2013
Rated 4 out of 5 by great product this meter has plenty of useful featuresvery handy March 30, 2012
Rated 5 out of 5 by Quality Built As a generator repairer it it important to get accurate readings. This quality multimeter has all the functions needed to trouble shoot faulty wiring with dead on accuracy. March 30, 2012
  • 2016-05-02 T01:33:23.535-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_34K451, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.