Skip Content

Digital Multimeter, Full Size Multimeter Style, 750 Max. AC Volts, 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter, Full Size Multimeter Style, 750 Max. AC Volts, 1000

Price $172.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WKP4
  • Mfr. Model # 34XR-A
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 1.72 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 40 megaohm
  • Basic DC Accuracy +/-0.5%
  • Counts 3999
  • Battery Type 9V Alkaline
  • Safety Rating CAT III 300V, CAT II 600V, CAT I 1000V
  • Audible Continuity Yes
  • AC Response True RMS
  • Capacitance Range 4000uF
  • Frequency Counter Range 40 Mhz
  • Min./Max. Memory Yes
  • Data Hold Yes
  • Bar Graph Yes
  • Display Backlit LCD
  • Auto Ranging Yes
  • Temp. Range 1832 Degrees F (1000 Degrees C)
  • Diode Test Yes
  • Auto Power Off Yes
  • Standards US-CSA-C, UL, OSHA
  • Includes Holster, Test Leads with Alligator Clips, Type K Temp Probe, Battery, Instructions
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.9 out of 5 by 8reviewers.
Rated 5 out of 5 by Pretty Awesome I love all products of Amprobe and the experience has teached me that Amprobe is the best company making devices for all purposes. Excellent products!!!! June 15, 2014
Rated 5 out of 5 by best product for the money I purchased this multimeter as a backup to one of my more expensive brand name meters. Now I use this meter more than any of the others. It is well built/solid, and stands up to being banged around on the job. As a bonus it cost about 1/4 as much as what you would have to pay for a good quality meter with these features from one of the other high end name brands. April 14, 2012
Rated 5 out of 5 by Great tool Easy to use I purchased this unit to replace my Fluke 87. The price was right and thought of sending my Fluke in for repairs for the 3rd time made the choice easy. Get one for yourself, you will see the quality and durability. March 30, 2012
Rated 5 out of 5 by This Meter work's Great for HVAC work A couple of us have this Meter and it work's Great for working in the HVAC feild for checking voltage,Flame signal's,Checking Cap reading's.as always All my metter's are Amprobe and they always work great. March 26, 2012
Rated 5 out of 5 by a tech's best friend This is a very well-built, reliable and accurate multimeter that is always ready to do its job. Easy to use and, most importantly, easy to read; I keep it by my side on every project. Ergonomically very well-designed. Auto-ranging allows you to concentrate on making your measurements with a minimum of effort. I would buy it again if I needed another meter and recommend it highly. March 26, 2012
Rated 5 out of 5 by Best on the market for the money! A coworker let me borrow his one day as I did not have my Fluke with me. I was very impressed with it's capailities including the temp feature. I am hopeing to get one of these soon to replace my Fluke! Well made product. January 4, 2012
Rated 5 out of 5 by Excellent Meter for both field & workshop use. Been useing this meter for over a year now for both Field & Bench service. An excellent meter, very easy to use & accurate. Fits well in the hand or sits nicely on the bench, the meter has performed well for everything i've asked of it whether working on Machinery, Electrical systems or Electronic systems. I would recommend it to anyone that needs a good, solid & reliable meter it outperforms a lot of higher priced meters. December 6, 2011
Rated 4 out of 5 by Great Meter fot the Price Great meter for the price. I really like the Magna-Grip clip. It helps when working in cabinets. It's nice to have the meter where you can see it if your working in a tight space. Also, for the price, you can't beat the features. This meter feels like it will hold up under real working conditions. November 17, 2011
  • 2016-02-08 T19:58:30.483-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_1WKP4, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.