Skip Content

Digital Multimeter,600V,34 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Multimeter, 600V, 34 MOhms

AMPROBE

Price: $84.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WKN7
  • Mfr. Model # DM73C
  • UNSPSC # 41113630
  • Catalog Page # 757
  • Shipping Weight 0.57 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StylePocket
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms34 megaohm
  • Basic DC Accuracy+/-0.5% of Reading + 2 Digits
  • Counts3400
  • Battery Type1.5V Silver Oxide
  • Safety RatingCAT III 300V, CAT II 600V
  • Audible ContinuityYes
  • AC ResponseAverage
  • Data HoldYes
  • Bar GraphYes
  • DisplayLCD
  • Auto RangingYes
  • Temp. Range32 to 104 Degrees F (0 to 40 Degrees C), -4 to 140 Degrees F (-20 to 60 Degrees C)
  • Special FeaturesPen Probe Style
  • Diode TestYes
  • Auto Power OffYes
  • StandardsCE, cULus, UL 3111-1
  • IncludesGround Test Lead With Alligator Clip, Batteries, Spare Probe Tip, Instructions
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Rated 4.8 out of 5 by 12reviewers.
Rated 5 out of 5 by Easy does it I use it every day and it helps me be more efficient and that I can solve more problems every day! Small, compact and easy to operate! April 4, 2012
Rated 5 out of 5 by EASY TO USE HANDY I FOUND TYHAT THIS TOOL IS VERY HANDY TO USE JUST KEEP IT IN YOUR POCKET & YOU WILL HAVE A TROUBLE SHOOTING TOOL THAT WILL DO EVERY BIT AS GOOD AS A HAND HELD METER. I HIGHLY RECOMEND THIS TO ANY ONE WHO TESTS CIRCUTS & TROUBLE SHOOTING ELECTRICAL PROBLEMS. AGAIN VERY HANDY & RELIABLE. March 29, 2012
Rated 5 out of 5 by awesome multi test meter I LIKE THE Amprobe DM73C Pen Probe Digital Multimeter with Built-in Test Probe, DUE TO THE FACT IS SMALL & HAS SIMPLE GREAT METER FEATURE'S LIKE A BIGGER TEST METER...... March 29, 2012
Rated 5 out of 5 by perfect tool i bought this 3 weeks ago and it is the best hand probe i have ever used . the ease of it and the price had me buying 2 right off the bat.. March 29, 2012
Rated 5 out of 5 by performed as advertised Very functional tool. Light weight, very accurate and fun to use. Think I'll buy another as a gift. March 29, 2012
Rated 5 out of 5 by amazing so much in such a small package, one handed measurements make my job both easier and safer, would highly recommend!! must have in the toolbelt!!! March 29, 2012
Rated 5 out of 5 by love that it is all one unit! I love how this has the probe built in. In some of the work that I have done, I have been in some tricky spots where having the probes attached would be difficult to handle as that usually requires both hands, so this makes it easy to hold everything in one hand and yet have another hand free. Makes my work much easier! March 29, 2012
Rated 5 out of 5 by Great Product Since I bought the Amprobe DM73C I had no need to use the bulky meters in my bag. A perfect digital multimeter + a test probe all-in-one is the ideal tool for the field checks on every project. As an engineer time is gold, and this tool is the perfect companion!I recommend it! March 27, 2012
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.