Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMPROBE

AMPROBE (R) AM-530 Full Size - Basic Features Digital Multimeter, -40° to 1832°F Temp. Range

  • Item # 12U584
  • Mfr. Model # AM-530
  • Catalog Page # 554
  • UNSPSC # 41113630
AMPROBE (R) AM-530 Full Size - Basic Features Digital Multimeter, -40° to 1832°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $85.76 / each Offer Ends 08/31/17

List Price $99.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Basic Features
  • Instrument Counts 4000
  • Basic DC Accuracy +/-0.80% of Reading + 1 Digit
  • Instrument Safety Rating CAT III 600V, CAT II 1000V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 10 Hz to 10 MHz
  • Capacitance Range 0 to 40, 400 nF/4, 40, 400, 4000 uF
  • Temp. Range -40 Degrees to 1832 Degrees F
  • Display Backlit LCD
  • Min./Max. Memory Yes
  • Battery Type 9V Alkaline
  • AC Response TRMS
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features 0 to 60 MHz
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE, US N10140, c-UL-US
  • Series AMPROBE (R) AM-530
  • Includes Meter, Batteries Installed, Test leads, Users Manual, Carrying case, Temperature Probe
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


AMPROBE (R) AM-530 Full Size - Basic Features Digital Multimeter, -40° to 1832°F Temp. Range is rated 4.6 out of 5 by 10.
Rated 5 out of 5 by from Outstanding Tool Excellent precise, durable and reliable tool at reasonable price.
Date published: 2017-04-26
Rated 4 out of 5 by from Great Product except one small thing I really like using this multimeter. It is great for both school and work. The only issue I have is that it does not come with extra 500mA/1000V fuses, which would be nice especially since they are hard to get in many areas. You can adjust the decimal setting to compensate though.
Date published: 2017-01-31
Rated 5 out of 5 by from Accurate I am tired of buying meters that are not accurate but this one proven to be accurate time after time
Date published: 2016-01-18
Rated 5 out of 5 by from The meter meets all requirements needed for maintenance of community facilities Working in the multi-family dwelling maintenance field for nearly 25 years, rarely have I found a tool that covers most needs of facility maintenance personnel. Troubleshooting electrical problems with the AM530 is relatively easy and precise. I have used the AM530 "True RMS" in every area of the facilities found at most communities from HVAC, to troubleshooting pool pump and aerator motors. The many features the meter offers are useful and combine functions found in multiple tools. Making the meter versatile whether used to trouble-shoot 5 HP pool pump motors to measuring flame signal from a spark or hot plate ignition furnace system, it's got it all. With the alligator clip leads accessory TL35B telephone troubleshooting DC voltage checks are simplified and accurate. Many other features make it the ideal tool for technicians in the facilities management field. A great meter at a reasonable price.
Date published: 2015-05-29
Rated 4 out of 5 by from GREAT!! he multimeter has a solid feel. The selector switch has well defined detents and the case does not spin if using it on a flat surface. The bail is fine and you can use all of the buttons without difficulty in the upright position except for the 400k Ohm input impedance button. The screen is big and easy to read; the decimal point is always easy to spot. There are two type-k temperature probes that can be attached for simultaneous readings. Past Amprobe multimeters have had an annoying beep when turning the selector switch; thankfully this function has been eliminated. There is also a non-contact voltage sensor function with an audible alarm (a visual warning would have also been good considering that this may be used in noisy environments).Amprobe has been in the electronic test equipment business for many years and made their name with current clamps. They are now owned by the Danaher Corporation which also owns Fluke (both headquartered in Everett, WA). Amprobe markets its products mostly to electricians and HVAC professionals.
Date published: 2015-05-27
Rated 5 out of 5 by from My history with AMPROBE goes back many years When I worked at TV-18 in Milwaukee, WI, I would BORROW the company"s AMPROBE DIGITAL CLAMP-ON meter. Then somebody borrowed it and NEVER RETURNED IT!DENNIS HOYERAUDIO TRANSFORMERS
Date published: 2015-05-26
Rated 5 out of 5 by from Very Good This is being used for school work and I can easily see me using it for other areas. The one concern is it is very easy to blow the MA fuse if not careful. Other than that it does everything I want to include an easy read screen.
Date published: 2015-05-26
Rated 3 out of 5 by from Rather Disappointed I am rather disappointed with my AM-530 because it is actually very slow in obtaining steady final readings and shortly after purchase it became faulty with intermittently no display visible. I persisted with it for awhile because the fault was intermittent in nature but it failed totally after just a couple of months with eventually no readout visible at all.I then contacted Amprobe Support online about the fault issue and was subsequently contacted by Fluke warranty support from Washington USA who were very good to deal with and who immediately instituted the nescessary process to replace my faulty meter under warranty.Overall I am quite happy with the build quality, the operating features and the price of the meter but the slowness of obtaining final steady test readings and the faulty display issue has unfortunately soured the ownership experience for me.Williamfrom Australia
Date published: 2015-03-13
  • y_2017, m_7, d_27, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_12U584, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.