Skip Content

Digital Clamp Meter,TRMS,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, TRMS, 40 MOhms

Price $195.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZF3
  • Mfr. Model # ACD-23SW
  • UNSPSC # 41113601
  • Catalog Page # 687
  • Shipping Weight 2.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1-1/6"
  • Temp. Range -30 Degrees to 400 Degrees F
  • Counts 4000
  • Battery Type AAA
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 4000uF
  • Display LCD
  • Includes Test Leads, Battery, Users Manual, Carrying Case
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 1.18" (30.0mm)
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 10 Digits
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Special Features Swivel Head 180 Degrees Rotating Head, Auto and Manual Ranging Respectively for Quick Checks and Precise Measurements
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.8 out of 5 by 20reviewers.
Rated 5 out of 5 by Love the swivel head Love the swivel head when working in hvac equipment meter works great May 26, 2015
Rated 2 out of 5 by Great that has a swivel clamp, but where is the hold buttom for maximum and minimum amp reading?? The meter has great features, and is a great meter for every day use, what it locks and is a big NO,NO, is that this great meter does not have the function to read minimum and maximum amperage, you have to keep looking at the display to guess what was the maximum reading amperage at start any compressor or motor. I rather have this feature, max. and minimum amperage on the meter, than the temperature probe.Once Amprobe adds this feature to the meter, it will be a 10 start clamp meter. September 13, 2013
Rated 5 out of 5 by This meter is excellent for everyday service and retro-commissioning work Amprobe ACD-23SW Swivel Clamp MeterI have been wanting this type of amp clamp meter for years and AMPROBE has finally developed it. I have worked in the HVAC / Electrical trade for almost 30 years, as a field technician, and using electrical meters is required in my daily job duties. I am a HVAC / Electrical Service Instructor, at the Union, so buying and using digital multimeters is a very important part of my career and job. My electrical meters get used & tested by myself and my field service mechanics every day.Pros:The test leads have alligator type attachments that you can screw on for troubleshooting.I found this meter priced reasonable.The K-Type thermocouple plug on the from of the meter is a great design and easy to access.We found that this meter is easy to use one handed with the selection switch and hold button placed in a handy location.The 180-degree rotating head is great in tight troubleshooting locations.The selection dial is easy to read with clear selection points.Display light lights up the entire LCD display.This true RMS model will handle all of my HVAC needs in the field.I found the display easy to understand and read in tight locations.I really like the non-contact voltage detection internal to the clamp jaws.Cons:I wanted a work light below the clamp jaws for using it in dark locations.The LCD display light only stays on for 60 seconds.The case the meter came with should be heavier material and more water resistant material to protect the meter from rain and weather. April 26, 2012
Rated 5 out of 5 by Great product! This clamp is well made and works well. The only thing is the pouch that comes with it is not strong enough to handle normal day fieldwork usage. April 21, 2012
Rated 5 out of 5 by fantastic This instrument is excellent, thanks to will carry out all the works easily, good work to the equipment amprobe April 13, 2012
Rated 5 out of 5 by cant find a better tool If your in the trade then you'll know quality and this my friends is the cream of the crop. I have been in the trenches and i have been to the summit. As far as a meter having all the beels and whistles this baby has everything all in one. The name speaks for it self,but the tool does anything and everything with just the one tool. Great tool as you would expect from this type of product it is a great buy. April 7, 2012
Rated 5 out of 5 by Thank you!!! This AMPROBE is AWESOME!! I do agreat deal of Refrigeration and HVAC work and this multi-functioning tool is GREAT!! I had a Fluke before and and it just doesn't stand up to my new AMPROBE--like I said-I HAD a FLUKE-gave it away after using my new AMPROBE and being hands free is an added plus-its my 3rd hand when I am in tight places. The only way I will replace my ACD-23SW is by having another AMPROBE of greater functions and "moverability"!!!Thanks AMPROBE-keep up the great work!! March 31, 2012
Rated 5 out of 5 by The swivel feature is really handy for tight spaces This is a very versatile tool that belongs in any electricians or HVAC repairman's tool kit. The swivel feature is really handy for tight spaces allowing you to see the readout. March 30, 2012
  • 2016-05-04 T22:11:55.912-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_6NZF3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.