Skip Content

Digital Clamp Meter,600V,TRMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 600V, TRMS

Price $168.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZF2
  • Mfr. Model # ACD-22SW
  • UNSPSC # 41113601
  • Catalog Page # N/A
  • Shipping Weight 2.35 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps400
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms40
  • Jaw Capacity1-1/6"
  • Counts4000
  • Battery TypeAAA
  • Safety RatingCAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • DisplayLCD
  • IncludesTest Leads, Battery, Users Manual, Carrying Case
  • Calibration Frequency50 to 60 Hz
  • Max. Conductor Size1.18" (30mm)
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% of Reading + 10 Digits
  • Operating Temp.32 to 122 Degrees F
  • Special FeaturesSwivel Head 180 Degrees Rotating Head
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by ease of use the swivel head make it easy to read when taking multipul readings on circuits March 27, 2012
Rated 5 out of 5 by Get the job done Easy to use and swivel helps in hard to reach places March 26, 2012
Rated 5 out of 5 by Amprobe ACD-22SW True-rms Swive Clampmeter - This product has great features This Clampmeter is ideal in shipbuilding as the rotating head helps visible Display in a constarint space or in control panel where there is too much of cables or less of space between cables to measure voltages n current . January 4, 2012
  • 2015-04-24T19:41:30.026-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_6NZF2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.