Skip Content

Digital Clamp Meter,600A,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 600A, 40 MOhms

Price $195.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DNZ1
  • Mfr. Model # ACD-14 TRMS-PLUS
  • UNSPSC # 41113601
  • Catalog Page # 687
  • Shipping Weight 1.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1-1/4"
  • Temp. Range -4 Degrees to 999 Degrees F
  • Counts 4000
  • Battery Type CR2032
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 500nF to 3000uF
  • Frequency Counter 5 Hz to 100 kHz
  • Memory Max
  • Peak Hold Yes
  • Display LCD
  • Includes Test Leads, Battery (Installed), Soft Carrying Pouch, User Manual, Bead Thermocouple with Banana Plug
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Special Features Micro Amps Measurement, Autoranging, Rubber Over Molded Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.7 out of 5 by 16reviewers.
Rated 5 out of 5 by Best tool ever Two tools in one. I have used other brands but nothing like my new amprobe. March 7, 2016
Rated 5 out of 5 by Excelent Tool We need know what the exact amp draw is for our spas. We can't have a spa in the winter shut down when it's -20 degrees outside. We also need to know what each part is drawing right down to the milivolts. Definately an excelent choicer May 26, 2015
Rated 5 out of 5 by Dual Display Good meter it has great features like the Dual Display, my personal favorite. It has audible continuity which is a great feature to have in this industry (hvac/r and electrical) True RMS is a must on troubleshooting electrical motors.Overall a great investment and must have for us technicians. April 21, 2015
Rated 5 out of 5 by great a must have meter compact, lightweight very useful a must have meter September 8, 2012
Rated 1 out of 5 by terrible product As for my meters I threw the last on away 2 weeks ago and bought a craftsman.I have had 3 of this type go bad.I had thought Amprobe was top of the line.I have worked as a HVAC technician for over 30 years.One of the most important and most used tools in my bag is a amp-volt meter.I have gone through 4 digital meters and 1 analog meter AMPROBE BRAND in the last 15.I bought Amprobe because older techs had 1 for over 20 years.I'm lucky to get 2 years from one..I DO NOT! abuse them.All have been carried in cases.The analog was carried in my service truck in the hard plastic molded case .It lasted less than 6 months.The only Amprobe product That has lasted is my ultrasonic leak detector !5 years.The only thing I ever repaired on it was a loose solder joint in the head after 6 years.It works great. April 4, 2012
Rated 5 out of 5 by My main meter! I have 4 multimeters in my possession and this is my go-to every time!I use just about every function on it and I love the fact that this meter zeros out fast! I've tested the accuracy against a number of Fluke meters and this meter was dead on with all measurements!The fact I can test controls while monitoring amperage on my HVAC systems is a saver. And then turn around and use the same meter to test my building controls is all that I can ask for!This meter has a place in my go bag on every call! March 31, 2012
Rated 5 out of 5 by Tool is very handy in the use of investigation Trouble shooting I am a an electrical engineer and use the amprobe features to sovle problems such as Ampere readings on each phase and voltage readings. The tool is very handy and easy to use. I carry an amprobe Current/multi tester in my tool box all the time. March 30, 2012
Rated 5 out of 5 by Works great! The dual capabilities is great.You can check volts and amps at the same time with the same meter. March 29, 2012
  • 2016-05-02 T01:34:08.352-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_3DNZ1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.