Skip Content

Digital Clamp Meter,600A,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 600A, 40 MOhms

Price $149.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DNY9
  • Mfr. Model # ACD-14 PLUS
  • NSN # 
  • UNSPSC # 41113601
  • Catalog Page # 687
  • Shipping Weight 1.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual display allows you to view amperage and voltage simultaneously. Unit features thinner jaws compared to other standard clamp meters for access to tight spaces, yet can still accommodate conductors up to 25 mm.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Max. Ohms 40
  • Jaw Capacity 1"
  • Temp. Range -4 Degrees to 999 Degrees F
  • Counts 4000
  • Battery Type CR2032
  • Safety Rating CAT III 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 500nF to 3000uF
  • Frequency Counter 5 Hz to 100 kHz
  • Peak Hold Yes
  • Display LCD
  • Includes Test Leads, Battery (Installed), Soft Carrying Pouch, User Manual, Bead Thermocouple with Banana Plug
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Special Features Micro Amps Measurement, Autoranging, Rubber Over Molded Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.8 out of 5 by 21reviewers.
Rated 5 out of 5 by great product I have had this product for 7 years, it works great, however due to the clamp feature it is too expensive for my employer to have calibrated annually. So now i have to find a different amprobe DMM without the clamp feature. Wish I could keep using this meter since it is compact for airline travel. January 11, 2016
Rated 5 out of 5 by Best Bargain Out There I use mine in HVAC servicing and diagnosing both heat and AC systems. I am able to perform several functions without going back to get a specialty instrument.Compact and handy! May 26, 2015
Rated 5 out of 5 by Excellent and is easy to use I enjoy the feature of having voltage and amperage displayed at the same time or each one individually. Small and compact May 26, 2015
Rated 5 out of 5 by this product is great this amprobe has a great feel to it. being able to read two features is great May 26, 2015
Rated 5 out of 5 by great product with some flaws to it. had this meter for over 9 months now i like how it doesnt take up room in bag and that it has the dual display, couple things i wish this meter would change/add to it to make it better is when you hit select make the icon a litttle bigger, have a built in light on the display and install a magnet on the back of it. May 26, 2015
Rated 4 out of 5 by The display for dc and ac when selecting are very small It is hard for me to see the different selections in the window when you push the select button.poacher April 1, 2015
Rated 5 out of 5 by Mighty Mite Extremely versatile product. The small size is a real plus and it is loaded with abilities that rival or surpass much more expensive products. I work in HVAC and use it for nearly every aspect of my job, including flame sensor measurement. The only worthwhile addition would be a backlight. It is my "go-to" meter every day! April 1, 2015
Rated 4 out of 5 by Good, Affordable Easy to use clamp Meter This unit was very simple, easy to use yet had more than enough functions to test whatever most people may come across. The weight was good, the grip was very good and the clamp size was ample. April 22, 2012
  • 2016-04-27 T23:29:42.711-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_21, tr_21
  • loc_en_US, sid_3DNY9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.