Skip Content

Digital Clamp Meter,800A,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 800A, 40 MOhms

Price $198.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AUZ9
  • Mfr. Model # ACDC-100 TRMS/WWG
  • UNSPSC # 41113601
  • Catalog Page # 763
  • Shipping Weight 1.4 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps800
  • Max. DC Amps1000
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. Ohms40
  • Jaw Capacity2"
  • Counts4000
  • Battery TypeAAA
  • Safety RatingCAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Capacitance500nF to 3000uF
  • Peak HoldYes
  • DisplayBacklit
  • IncludesDeluxe Carrying Case, Test Leads, Batteries (Installed), Users Manual
  • Calibration Frequency40 to 100 Hz
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.32 to 104 Degrees F
  • Special FeaturesAuto and Manual Ranging, Relative Zero Mode, Audible Continuity
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by excellant clamp meter This clamp meter excedes my needs it does everything i need +. I use the amp clamp to find shorts in equip wiring, so i need something sturdy and well built, very accurate and this amp meter is all that. I had been using an amprobe model ACDC-610 for about the last 7 yrs and it never failed me once to just recently a fellow co worker knocked it of my tool box and broke it into pieces the hard plastic shattered, i almost cried the meter had never ever been close to dropping off anything and was still in brand new condition. I come to expect the same life of service out of my new meter if not amprobe will be hearing from me lol January 19, 2012
  • 2015-05-03T20:02:15.157-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2AUZ9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.