Skip Content

Digital Clamp Meter,40A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 40A

Price $517.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ATV3
  • Mfr. Model # LH41A
  • UNSPSC # 41113601
  • Catalog Page # N/A
  • Shipping Weight 0.82 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 40
  • Max. DC Amps 40
  • Jaw Capacity 49/64"
  • Counts 4000
  • Battery Type 9V
  • Safety Rating CAT III 300V
  • AC Response Average
  • Display LCD
  • Includes Batteries (Installed), Users Manual
  • Calibration Frequency 40 to 400 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Special Features Precise Low Current Measurement
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great device! We find this unit to be accurate and stable. It is superior to other units we tried in that if using it in the field around high voltage power lines, it seemed to be more stable. Other units flucuated wildly. June 12, 2013
  • 2016-04-27 T23:27:52.360-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ATV3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.