Skip Content

Digital Clamp Meter,600A,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 600A, 40 MOhms

Price $129.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ATU9
  • Mfr. Model # ACD-10 PLUS/WWG
  • UNSPSC # 41113601
  • Catalog Page # 763
  • Shipping Weight 1.06 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps600
  • Max. AC Volts600
  • Max. Ohms40M
  • Jaw Capacity1"
  • Counts4000
  • Battery TypeCR2032
  • Safety RatingCAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Capacitance3000uF
  • Frequency Counter5 Hz to 10 kHz
  • Peak HoldYes
  • DisplayLCD
  • IncludesTest Leads, Battery (Installed), Soft Carrying Pouch, Users Manual
  • Calibration Frequency50 to 500 Hz
  • Auto RangingYes
  • Data HoldYes
  • Auto Power OffYes
  • AC Current Accuracy+/-2% + 5 Digits
  • Operating Temp.32 to 104 Degrees F
  • Special FeaturesContinuity Buzzer, Frequency Measurement, Autoranging, Overload Protected
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 by This is a versatile multimeter and clamp on. I've used this meter for just about everything from solid state bench work to balancing panels. It's ruggedness was proven when I forgot it was in my back pocket and sat on it, when I stood up it fell onto the concrete floor. It just keeps working. April 17, 2012
Rated 5 out of 5 great for all purposes This product has the most wide range of different things you can use it for. April 3, 2012
Rated 5 out of 5 by This meter is rugged and has been a great testing tool I have used this meter for checking computer room wiring and load balance to grounding issues.It has been droped andKeeps on Ticking.A must tool for general electrial testing. March 31, 2012
Rated 5 out of 5 by made me feel safer this was the first clamp type meter I have ever used. I was helping an electrician freind with a wiring job. I used the clamp meter to check that power was properly routed and also to verify power was off. In the past I had always used probe type and always had the thought of accidentally touching wires on the back of my mind. This meter made me feel a whole lot safer and made the job much easier. This will be the brand and type of meter I buy when I am ready, very soon I think. March 29, 2012
Rated 4 out of 5 by Great features for the price, however... This meter does almost everything you'd want it to if you're looking for a multimeter. It will check volts, amps, duty, Hz and capacitance with relative ease and quick readings.It doesn't feature anything that would be great for an HVAC trades person, as it doesn't do microamps, but it's handling of DCmV is excellent and was actually slightly more accurate than my more expensive meter.For the price, it's great. As a backup for a more expensive meter, it will do in a pinch, and it's great for people in non-specific trades that only need the features it offers. It fits great in the hand and has a large display with a good backlight.Battery life is astounding! March 26, 2012
  • 2015-04-18T19:46:07.867-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_5, tr_5
  • loc_en_US, sid_2ATU9, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Angus0120 is loaded.
Additional information about Angus0120 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is meant to measure the amount of amperage on a single conductor. If the power cord has multiple current carrying conductors grouped together and you place the clamp around the entire bundle you will get a false reading. Thanks for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:37:55.801-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ATU9, prod, sort_default
1 of 1
  • 2015-04-18T19:37:55.803-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ATU9, prod, sort_default
1 of 1