Skip Content

Digital Clamp Meter,600A,750V,TRMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Clamp Meter, 600A, 750V, TRMS

Price $225.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WKR2
  • Mfr. Model # AC75B
  • UNSPSC # 41113601
  • Catalog Page # N/A
  • Shipping Weight 1.52 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamp Meter
  • Digital/AnalogDigital
  • Clamp Meter Jaw StyleClamp On
  • Max. AC Amps600
  • Max. DC Amps4000uA
  • Max. AC Volts750
  • Max. DC Volts1000
  • Max. Ohms40
  • Jaw Capacity1-1/3"
  • Temp. Range0 Degrees to 1000 Degrees F (-17.8 Degrees to 537.8 Degrees C)
  • Counts4000
  • Battery Type9V
  • Safety RatingCAT III 600V
  • AC ResponseTRMS
  • Audible ContinuityYes
  • Capacitance4000uF
  • DisplayLCD
  • IncludesPair of Test Leads, Temperature Adapter
  • Calibration Frequency60 Hz
  • Auto Power OffYes
  • Thermometer TypeType K Thermocouple
  • AC Current Accuracy+/-1.9% + 2A
  • Operating Temp.32 to 122 Degrees F
  • Special FeaturesFull Overload Protection
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by excellent tool very accurate and great tool for the price. highly reccomend. Use it daily without ever a problem. April 1, 2012
Rated 5 out of 5 by HVAC contractor Does everything I need it to for servicing HVAC/R equipment and does it well, the only complaint is the response time is slow when checking voltage but most digital meters are like that so I guess it's normal. March 30, 2012
Rated 5 out of 5 by perfection very accurate, not too bulky to hold in hand, very handy tool. March 29, 2012
Rated 5 out of 5 by a must have tool As a home inspector and energy auditor I find this meter to be ideal because of it's temperature function and ease of use. its easy to read and has all the circuit analysis functions I need at a reasonable price. March 29, 2012
Rated 5 out of 5 by Is a great meter for the value It great to be able to to take amp readings and temperature with the same meter. Often high amp readings are caused by loose connections, which can be found with temperature readings. With this meter you don't have to carry 2 meters. As a troubleshooter, this is handy. You have enough tools to carry without haveing to lug an extra meter. March 27, 2012
Rated 5 out of 5 by Lots of features,easy to use,very acurate This meter provides alot of bang for the buck.This meter is great in a multitude of fields of work.Automotive,residental electrical,commerical electrical,hvac,appliance repairs,this meter covers all my needs and is easy to use and is cery acturate.I highly recommend this meter to anyone I know. March 26, 2012
Rated 5 out of 5 by Best multimeter I have ever owned I do HVAC work for the School System and this meter does everything I want it to an more. The temperature feature is one of my favorites I use it almost daily from checking refrigeration units to class room temperatures. I also use the multimeter just about everyday as well. I have had this meter for about three years and have not had any problems at all. November 16, 2011
  • 2015-06-29T19:40:08.520-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1WKR2, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.