Skip Content

Data Logger,Temp and Humidity,Dew Point close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Data Logger, Temp and Humidity, Dew Point

Price $289.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FKP9
  • Mfr. Model # TR300
  • UNSPSC # 41112303
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemData Logger
  • TypeTemperature and Humidity
  • Temp. Range (F)-4 Degrees to 158 Degrees
  • Relative Humidity Range0 to 100
  • Dew Point RangeYes
  • Accuracy+/-1 Degrees F Temp, +/-3% RH
  • Battery Life150 Hours
  • Sample Point Storage16 KB
  • Digital ReadoutYes
  • AlarmYes
  • Width (In.)6.89
  • Depth (In.)0.63
  • Height (In.)1.95
  • Software RequiredIncluded
  • Special FeaturesLCD Display
  • InterfaceUSB
  • Includes(4) AA batteries, Software CD, USB Cable, Table Feet and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 3 out of 5 by 3reviewers.
Rated 3 out of 5 by Good how can i activate the speker of my tr300?aaa.... January 30, 2015
Rated 1 out of 5 by TR300 Download suite does not work on 2 different personal computers! Maybe USB driver does not work with Win 7.Recommendation: Product may be o.k., but software is not. do dot use this product.Hands off of this product.addendum:TRLog can not be downloaded, because file is encrypted. Not allowed with software rules of our company. August 29, 2014
Rated 5 out of 5 by Excellent documentation Customer says it is to hot in his office. Is he stalling to pay the bill or is there really a problem?Now you can know for sure one way or the other. March 28, 2012
  • 2015-09-03T19:55:43.435-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4FKP9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.